References
Roebuck:LHA311820BPB2
Rubix:1276371
Manufacturer :1276371

Product details : ROEBUCK CLUB HAMMER ANTIVIBE 4LB 1800G
Forged from a single piece of steel these hammers feature the new patented Antivibe grip.
The grip is made out of soft material which comforts the hand whilst holding and working with the tool.
The holes in the handle are designed to reduce seismic waves which are produced when striking with the tool, this then reduces the amount of vibration on the hand and gives greater user control and adds more comfort for the user when in use.
The grip is made out of soft material which comforts the hand whilst holding and working with the tool.
The holes in the handle are designed to reduce seismic waves which are produced when striking with the tool, this then reduces the amount of vibration on the hand and gives greater user control and adds more comfort for the user when in use.
Technical specifications
Attributes
| Weight | 1800 g |
|---|---|
| Handle | p4 type in 2 ways-dvs series |
Show UNSPSC/ECL@SS
£ 29.96 excl. VAT
/ Each
£ 35.95 incl. VAT
- In stock: Next day delivery
