References
Facom:867D
Rubix:1235888
EAN:3148516931009



Product details : FACOM 50MM SHRINKING DRESSER 867D
N° 1 swaging hammer
- Ribbed surface.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
- Ribbed surface.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
Technical specifications
Attributes
| Logistic Weight | 312 g |
|---|---|
| Packaged dimensions (D x W x H) | 292x60x31 mm |
| Package weight | 312 g |
| Type | planishing hammer |
| Length | 295 mm |
| Weight | 310 g |
| Diameter | 30 mm |
| Shape | flat |
| Handle | hickory |
| Head length | 50 mm |
Show UNSPSC/ECL@SS
£ 57.72 excl. VAT
/ Each
£ 69.26 incl. VAT
- Delivery usually within ( 14 ) days
