References
Roebuck:788167
Rubix:209A7864
EAN:3660338040870

Product details : ROEBUCK ORGANISER MODULE EMPTY 788167
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Empty module with 12 compartments
Technical specifications
Attributes
| Number of compartments | 12 |
|---|---|
| Length | 410 mm |
| Height | 180 mm |
| Width | 40 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- In stock: Next day delivery
