Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
Masonry Drill Bit
References
armeg:
PZ05.5X085
rubix:
234A9372
Technical specifications
Total length
85
mm
Drilling diameter
5.5
mm
Length of cut
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
5.5X85mm Std Masonry Drill (L)85 mm x (Dia)5.5 mm
Technical specifications
Attributes
Total length
85
mm
Drilling diameter
5.5
mm
Length of cut
50
mm
Type of tail
Cylindrical
Tail diameter
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
ARMEG ALS16.0X450 A-LINE 16.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)16
DEWALT DT9603-QZ SDS-PLUS MASONRY DRILL BIT 22 X 300MM
ROEBUCK 853481 CONCRETE SDS PLUS TRIAX DRILL 6 X 210 MM
DEWALT DT9509-QZ SDS MASONRY DRILL 5.5 X 160MM
ROEBUCK 652535 DRILL-BIT SDS MAX 18 X 200 MM
ARMEG S10.0X600 10.0 X 600 PREMIUM SDS PLUS DRILL (L)600 MM X (DIA)10.
BOSCH 2608900119 SDS DRILL BIT 14X100X165MM
IRWIN SPEED HAMMER PLUS DRILL BIT 18.0 X 300MM
ROEBUCK 652527 CYLINDRICAL CONCRETE DRILL-BIT 12 MM
ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.
DEWALT DT9514-QZ SDS-PLUS MASONRY DRILL BIT 6 X 110MM
DEWALT DT9560-QZ SDS-PLUS MASONRY DRILL BIT 13 X 160MM
DEWALT DT9521-QZ SDS-PLUS MASONRY DRILL BIT 6.5 X 210MM
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM