Super-pro concrete drill bits
Total length | 150 mm |
---|---|
Drilling diameter | 14 mm |
Length of cut | 110 mm |
Total length | 150 mm |
---|---|
Drilling diameter | 14 mm |
Length of cut | 110 mm |
Body material | Steel |
Type of tail | Cylindrical |
Tail diameter | 12 mm |
Usually arrives within 14 working days