Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.
ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.
SDS+ QFDS
References
armeg:
S14.0X450
rubix:
234A9407
Technical specifications
Total length
450
mm
Drilling diameter
14
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.
14.0 x 450 Premium SDS Plus Drill (L)450 mm x (Dia)14.0 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
14
mm
Length of cut
400
mm
Body material
steel
Type of tail
sds plus
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.32
excl. VAT
/
Each
£
20.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN SPEED HAMMER PLUS DRILL BIT 10.0 X 160MM
IRWIN SPEED HAMMER PLUS DRILL BIT 10.0 X 210MM
ROEBUCK 652527 CYLINDRICAL CONCRETE DRILL-BIT 12 MM
DEWALT DT9613-QZ SDS-PLUS MASONRY DRILL BIT 25 X 450MM
DEWALT DT9542-QZ SDS-PLUS MASONRY DRILL BIT 10 X 260MM
DEWALT DT9555-QZ SDS-PLUS MASONRY DRILL BIT 12 X 300MM
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 210MM
BOSCH 1618596164 SDS-PLUS DRILL 5 X 110MM
BOSCH 2608831055 20 X 450 SDS PLUS-3 CONCRETE DRILL BIT
DEWALT DT6678-XJ 6.5X100MM MASONRY DRILL
DEWALT DT9601-QZ SDS-PLUS MASONRY DRILL BIT 20 X 1000MM
DEWALT DT9534-QZ SDS-PLUS MASONRY DRILL BIT 8 X 460MM
ARMEG S20.0X450 20.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)20.
BOSCH 2608831045 SDS PLUS 3 16 X 250X 315MM DRILL BIT
DEWALT DT6693-XJ 16X200MM MASONRY DRILL