IRWIN BLUE GROOVE 4X FLAT BIT 22 X 400MM LENGTH


Irwin Groove Flat Bit

References
irwin:10502840
rubix:1322287
ean:0024721014221
brand logo
brand logo
Technical specifications
Total length400 mm
Drilling diameter22 mm
Body materialsteel
See all Specifications

Product details : IRWIN BLUE GROOVE 4X FLAT BIT 22 X 400MM LENGTH


The Irwin 4X Blue Groove long flat bit has a patented groove point and cutting edge designed to cut and not scrape the timber 4 times faster than standard flat bits

Strengths

Double cutting spurs -- scribe outside of the hole, reducing breakout and resulting in a clean hole
Thicker cutting edge -- for longer drilling life
Patented Blue Groove point and cutting edge -- for faster chip removal
10 percent larger shank -- for added durability
1/4" Hex shank prevents bit slipping in chuck

Technical specifications


Attributes
Total length400 mm
Drilling diameter22 mm
Body materialsteel
Type of tailhexagonal
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
  • Usually arrives within 14 working days