PHILIPS LIGHTING 927926084055 MASTER TL5 HE 14W/840 SLV/40 (L)549 MM X
MASTER TL5 High Efficiency
See technical informationSee documentsReferences
Philips:927926084055
Rubix:234A8753

Documents
Product details : PHILIPS LIGHTING 927926084055 MASTER TL5 HE 14W/840 SLV/40 (L)549 MM X
Master Tl5 He 14W/840 Slv/40 (L)549 mm x (Dia)17 mm
Technical specifications
Attributes
| Power | 14 W |
|---|---|
| Luminance | 1200 lm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Delivery usually within ( 3 ) days