References
PTN:MB16
Rubix:218A1384
Manufacturer :857478
EAN:3660338127328




Documents
Product details : PTN 857478 LOCK WASHER MB16
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 112 mm |
| Material | steel |
| Weight | 0.0465 kg |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ 25 pieces
£ 63.60 incl. VAT
- Usually arrives within 14 working days
