ROEBUCK 5073343 LOCKSMITH/MACHINIST HAMMER 500G
Mechanic / locksmith hammer
See technical informationSee documentsReferences
Roebuck:5073343
Rubix:2525688
EAN:3660338516870

Documents
Product details : ROEBUCK 5073343 LOCKSMITH/MACHINIST HAMMER 500G
Collar. Walnut handle. .
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Striking surface and polished end. .
Carbon steel head 1055 Standard: DIN 1041
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Section | 27 mm |
| Length | 320 mm |
| Weight | 612 g |
| Handle | walnut |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
- In stock: Next day delivery
