214.R - Non-rebound jets
Type | Other |
---|---|
Section | 20 mm |
Length | 150 mm |
Logistic Weight | 199 g |
---|---|
Packaged dimensions (D x W x H) | 148x20x20 mm |
Package weight | 198 g |
Type | Other |
Section | 20 mm |
Length | 150 mm |
Weight | 220 g |
Diameter | 20 mm |
Shape | Cylindrical |
Handle | Steel |
Material | Steel (Body);Nylon (Nozzles) |
Usually arrives within 14 working days