THOR 06AP12 SIZE 2 ALUMINIUM/SUPER PLASTIC HAMMER
Aluminium/Super Plastic Hammer
See technical informationReferences
Thor Hammer:06-AP12
Rubix:011680
EAN:5012936061210

Product details : THOR 06AP12 SIZE 2 ALUMINIUM/SUPER PLASTIC HAMMER
The Aluminium face combined with the Malleable Iron head gives a safe but high-impact blow, whilst the Super Plastic face provides high impact, durability and high abrasive resistance. Fitted with a plastic handle which provides a secure grip, excellent head to handle security and shock absorbing qualities.Ideal where a heavy blow is required combined with a relatively small striking area.Faces are designed to wear and can be replaced.
Strengths
Malleable Iron head fitted with one Aluminium and one Super Plastic face. Plastic handle
Faces are designed to wear and can be replaced
Faces are designed to wear and can be replaced
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 305 mm |
| Weight | 895 g |
| Diameter | 38 mm |
| Handle | plastic handle |
| Material | aluminium/super plastic (face)-malleable iron (head) |
Show UNSPSC/ECL@SS
£ 19.76 excl. VAT
/ Each
£ 23.71 incl. VAT
- In stock: Next day delivery
