STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 9MM 40100909
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40100909
Rubix:2536081
EAN:4018754019175



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 9MM 40100909
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x20x155 mm |
|---|---|
| Logistic Weight | 34 g |
| Opening | 9 |
| Length | 155 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Usually arrives within 14 working days
