References
Stahlwille:41553234
Rubix:4526961
EAN:4018754116287



Documents
Product details : 1/2X9/16 OFF RATCHET RING SPN
Reversible. with bi-hexagon. angled. 22 teeth. chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x30x171 mm |
|---|---|
| Logistic Weight | 126 g |
| Opening | 1/2x9/16 |
| Length | 170 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
- Usually arrives within 14 working days
