References
Endress + Hauser:CPS11D-7BA21
Rubix:161A5816
Product details : ENDRESS&HA DIGITAL PROBE CPS11D-7BA21
Orbisint Cps11d Is The Digital All-Rounder For Process and Environmental Technology. It Measures Reliably Even In Highly Alkaline Media Or Hazardous Areas. Designed For Low Maintenance and A Long Operating Life, The Electrode Offers You Best Value For Money. Thanks To Memosens Digital Technology, Cps11d Combines Maximum Process and Data Integrity With Simple Operation. It Resists Corrosion and Moisture, Enables Lab Calibration and Facilitates Predictive Maintenance.
Strengths
Robust electrode with long poison diffusion path, requires low maintenance due to large, dirt-repellent PTFE ring diaphragm
Suitable for harsh applications: Process glass for highly alkaline media and pressure-stable up to 16 bar (232 psi)
Optional salt ring for low conductivity applications such as boiler feed water and water for injection
Maximum process safety through non-contact, inductive signal transmission
Enables predictive maintenance due to storage of sensor and process-specific data
Reduced operating costs thanks to minimized process downtime and extended sensor lifetime
Suitable for harsh applications: Process glass for highly alkaline media and pressure-stable up to 16 bar (232 psi)
Optional salt ring for low conductivity applications such as boiler feed water and water for injection
Maximum process safety through non-contact, inductive signal transmission
Enables predictive maintenance due to storage of sensor and process-specific data
Reduced operating costs thanks to minimized process downtime and extended sensor lifetime
Applications
Long-Term Monitoring, Processes with Little Change Water and Wastewater Treatment
Technical specifications
Attributes
| Measurement range | 0/14 ph |
|---|
Show UNSPSC/ECL@SS
£ 860.83 excl. VAT
/ Each
£ 1,033.00 incl. VAT
- Usually arrives within 14 working days

