FACOM 780B REFRACTOMETER 4 MEASUREMENTS
Refractometer with 4 measurements
See technical informationSee documentsReferences
Facom:780B
Rubix:270A2348
EAN:3148519411515
Documents
Product details : FACOM 780B REFRACTOMETER 4 MEASUREMENTS
Refractometer with 4 measurements
- Four measuring scales:
- Adblue
- Coolant
- Battery acid
- Windshield wash
- Suitable for Euro6 Diesel engines.
- Measures the concentration of urea of the Adblue used.
- Accurate, reliable and precise information.
- Dimensions (L. x D. x H.): 700 x 235 x 70 mm.
Weight: 0.472 kg.
- Four measuring scales:
- Adblue
- Coolant
- Battery acid
- Windshield wash
- Suitable for Euro6 Diesel engines.
- Measures the concentration of urea of the Adblue used.
- Accurate, reliable and precise information.
- Dimensions (L. x D. x H.): 700 x 235 x 70 mm.
Weight: 0.472 kg.
Strengths
REFRACTOMETRED BLUE 780B
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x130x55 mm |
| Package weight | 472 g |
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
- In stock: Next day delivery

