Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Chemical measurements
Refractometer
CUTLINE 864930 0-32 BRIX REFRACTOMETER
CUTLINE 864930 0-32 BRIX REFRACTOMETER
Refractometer 0-32 BRIX
References
giss cutline:
864930
rubix:
216A9301
ean:
3660338193705
Technical specifications
Measurement range
0-32%
Resolution
0.01
Precision
0,20%
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 864930 0-32 BRIX REFRACTOMETER
Refractometer 0-32 BRIX.
Technical specifications
Attributes
Measurement range
0-32%
Resolution
0.01
Precision
0,20%
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.94
excl. VAT
/
Each
£
47.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROCOL 52060 REFRACTOMETER 0-10
ROEBUCK HAND HELD REFRACTOMETER
LINEAR REFRACTOMETER 0% - 18% 59-732-025
FACOM 780B REFRACTOMETER 4 MEASUREMENTS
BURKERT 559168 ELEMENT DISPLAY MODULE
ROCOL 52060 REFRACTOMETER 0-10
BURKERT 560379 PH ELECTRODE
ROEBUCK HAND HELD REFRACTOMETER
BURKERT CONDUCTIVITY SENSOR 426873
ENDRESS&HA DIGITAL PROBE CPS11D-7BA21
VWR 85410.601 PH TEST STRIPS 0.0-14.0 DOSATEST 1 X 100
LINEAR REFRACTOMETER 0% - 18% 59-732-025
FACOM 780B REFRACTOMETER 4 MEASUREMENTS
BURKERT 559630 PH TRANSMITTER 8202 TYPE