"HONEYWELL PRESSURE REDUCING VALVE 11/4"" D06F-11/4A"


Pressure Reducing Valve

References
honeywell:D06F-1 1/4A
rubix:201A6101
brand logo
brand logo
Technical specifications
Diameter32 mm
MaterialBrass (Body);Synthetic (Spring Bonnet)

Product details : "HONEYWELL PRESSURE REDUCING VALVE 11/4"" D06F-11/4A"


Pressure reducing valves of this type protect household water installations against excessive pressure from the supply. They can also be used for industrial or commercial applications within the range of their specification. By installing a pressure reducing valve, pressurisation damage is avoided and water consumption is reduced. The set pressure is also maintained constant, even when there is wide inlet pressure fluctuation. Reduction of the operating pressure and maintaining it at a constant level minimizes flow noise in the installation

Strengths

•The outlet pressure is set by turning the adjustment knob
The set pressure is directly indicated on the set point scale
The adjustment spring is not in contact with the potable water
The valve insert is of high quality synthetic material and can be fully exchanged
Easily retrofittable to convert valve to a reverse-rinsing filter combination
Can be retrofitted with an inlet non-return valve

Technical specifications


Attributes
Diameter32 mm
MaterialBrass (Body);Synthetic (Spring Bonnet)
Show UNSPSC/ECL@SS
£ 217.53 excl. VAT
/ Each
£ 261.04 incl. VAT
  • Usually arrives within 14 working days