KLINGSPOR 353187 PS77CK SELF-FASTEN DISC 150 MM P80 15 HOLE PK100

PS 77 CK T-ACT Abrasive Disc with paper backing, self-fastening

See technical informationSee documents

References

Klingspor:353187
Rubix:416A3732
EAN:5907560218874
brand logo

Technical specifications

Diameter150 mm
Grain80
See all Specifications

Documents

Product details : KLINGSPOR 353187 PS77CK SELF-FASTEN DISC 150 MM P80 15 HOLE PK100


PS 77 CK disc self-fastening active coated, 150 mm grit 80 hole pattern GLS47

Technical specifications


Attributes
Diameter150 mm
Grain80
Applicationconstruction materials
Reaming diameter17 mm
Type of abrasivealuminium oxide
Backing materialc-paper
Seriesps 77 ck t-act
Pack quantity100
£ 73.33 excl. VAT
/ Each
£ 88.00 incl. VAT
  • Usually arrives within 14 working days