DORMER A1251.8X160 SERIES DRILL 1.80 MM X 160 MM 5968837
Metal drill bits A125
See technical informationReferences
Dormer:A1251.8X160
Rubix:1060331
EAN:7320760019863




Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 100 mm |
Product details : DORMER A1251.8X160 SERIES DRILL 1.80 MM X 160 MM 5968837
HSS Extra long spiral drill bit with cylindrical shank BS 328 N 118° steam discharge 10xD for unalloyed steel <700 N/mm².
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²).
- Structural steel inset steel (<200 HB <700 N/mm²).
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 100 mm |
| Shank type | cylindrical |
| Din standard | bs 328 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 22.22 excl. VAT
/ Each
£ 26.66 incl. VAT
- Usually arrives within 14 working days