Taper shank drill - hss morse taper shank drill bit
Drilling diameter | 26 mm |
---|---|
Total length | 286 mm |
Length of cut | 165 mm |
Drilling diameter | 26 mm |
---|---|
Total length | 286 mm |
Length of cut | 165 mm |
Taper shank | CM3 |
Din standard | DIN 345 N |
Angle of helix | 30 ° |
Machining material | Steels / Cast iron / Non ferrous |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
In stock: Next day delivery