Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE HSS13MMX151MMCOBALT 4932363286
MILWAUKEE HSS13MMX151MMCOBALT 4932363286
METAL DRILL BITS
References
milwaukee:
HSSGC 13.0 X 151 - 1 PC
rubix:
113A7904
manufacturer :
4932363286
ean:
4002395333462
Product details
Technical specifications
Product details : MILWAUKEE HSS13MMX151MMCOBALT 4932363286
Metal drill bits ground from solid extremely heat resistant cobalt-alloyed high speed steel produced according to DIN 338.
Polished finish.
Split point shaped cutting tip with 135° angle for improved centering - no center punch required.
5% Cobalt content. Withstands high drilling heat.
Type N flute normal angle.
Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like heat and acid proof steels and stainless steel.
Colour: bronze.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.72
excl. VAT
/
Each
£
24.86
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DOR HSS-TIN STUB DRILL 1.8
GUHRING 00205 012.800 TWIST DRILLS 12.800 MM
GUHRING 00329 005.150 HSS/HSCO COATED DRILLS 9003290051500
TITEX A1522-29/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061880
DORMER A5105.0 JOBBER DRILL 5.00 MM 5970507
GUHRING 00209 006.900 HSS/HSCO COATED DRILLS 9002090069000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 2.9 860918
GUHRING 00651 003.400 UNIVERSAL HSS COATED DRI 9006510034000
GUHRING 00205 000.920 TWIST DRILLS 0.920 MM
DORMER A1206.8 STUB DRILL 6.80 MM 5968552
GUHRING 00357 008.500 DRILLS OTHER 9003570085000
GUHRING 00605 010.200 HSS/HSCO COATED DRILLS 9006050102000
GUHRING 05523 005.900 TWIST DRILL HSCO 5.900MM TYPE GU 500 DZ BRIGHT
GUHRING 00551 010.000 TWIST DRILLS
DORMER A110 HSS LONG SERIES DRILL 5.25MM