References
Dormer:A0224.0
Rubix:1196616
Manufacturer :5967116
EAN:7320760589205





Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : DORMER A0224.0 STUB DRILL 4.00 MM 5967116
FORET 4.0 QC A022 HSS-TIN waist UE=10
Applications
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Coating | tin |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ 10 pieces
£ 32.40 incl. VAT
- In stock: Next day delivery