References
Sandvik Coromant:860.1-1090-053A1-PM P1BM
Rubix:319A1060
Manufacturer :8151366
EAN:7323226356021


Technical specifications
| Drilling diameter | 10.9 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1090-053A1-PMP1BM SC DRILLS CORODRILL 8151366
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.9 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Coating | carbide coating (p1bm) |
| Tolerance | m7 (+0.007 to +0.025 for 10<dc≤18) ; shank tolerance h8 to h9 ; drill diameter tolerance h6 |
| Ratio of diameter to length of drill hole | 0.21 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Usually arrives within 14 working days