References
Dormer:A0226.9
Rubix:1198207
Manufacturer :5966847
EAN:7320760589526





Technical specifications
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : DOR HSS-TIN STUB DRILL 6.9
Applications
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 6.9 mm |
Show UNSPSC/ECL@SS
£ 78.30 excl. VAT
/ 10 pieces
£ 93.96 incl. VAT
- Usually arrives within 14 working days