References
Dormer:A0226.1
Rubix:1198201
Manufacturer :5966921
EAN:7320760589441





Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
Product details : DOR HSS-TIN STUB DRILL 6.1
Applications
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ 10 pieces
£ 74.76 incl. VAT
- Usually arrives within 14 working days