DORMER A120 HSS STUB DRILL 1.4MM


Metal drills A120

References
dormer:A1201.4
rubix:1060175
ean:7320760016305
Jobber Drill 1.40 mm DIN 1897
brand logo
Technical specifications
Drilling diameter1.4 mm
See all Specifications

Product details : DORMER A120 HSS STUB DRILL 1.4MM


HSS extra short spiral drill with cylindrical shaft DIN 1897 N 118 ° steam tempered 2.5 xd for steel 850 n/mm ². Stainless machining steel. Cast iron and titanium.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)

Technical specifications


Attributes
Drilling diameter1.4 mm
Din standardDIN 1897
Ratio of diameter to length of drill hole2,5xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter1.4 mm
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
  • Usually arrives within 14 working days