Metal drills A120
Drilling diameter | 9.53 mm |
---|
Drilling diameter | 9.53 mm |
---|---|
Din standard | din 1897 |
Ratio of diameter to length of drill hole | 2,5xd |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 9.52 mm |
Usually arrives within 14 working days