Metal drills A120
Drilling diameter | 3.97 mm |
---|
Drilling diameter | 3.97 mm |
---|---|
Din standard | DIN 1897 |
Ratio of diameter to length of drill hole | 2,5xD |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 3.97 mm |
In stock: Next day delivery