DORMER A9774.0X220 DRILL 4.00 MM 5973127


Metal drills A977

References
dormer:A9774.0X220
rubix:1066012
ean:7320760148723
PFX Drill 4.00 mm  DIN 1869/2
brand logo
Technical specifications
Drilling diameter4 mm
Total length220 mm
Length of cut150 mm
See all Specifications

Product details : DORMER A9774.0X220 DRILL 4.00 MM 5973127


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/2 PFX 130° uncoated 15xD for steel <1620 N/mm ².
FORET 4.0 EXTRALONG 220 QC A977 HSCO waist PFX

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter4 mm
Total length220 mm
Length of cut150 mm
Din standardDIN 1869/2
CoatingBlank
Ratio of diameter to length of drill hole15xD
Machining materialSteel
Tip angle130 °
Internal coolingNo
Tail diameter4 mm
Show UNSPSC/ECL@SS
£ 29.75 excl. VAT
/ Each
£ 35.70 incl. VAT
  • Usually arrives within 14 working days