References
Dormer:H8531.3/16
Rubix:2019443
EAN:7320760033425




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 104 mm |
| Tail diameter | 31.75 mm |
Product details : DOR H853 1.3/16 HSS HYDRA S/S X3D BODY
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 104 mm |
| Tail diameter | 31.75 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 185 mm |
Show UNSPSC/ECL@SS
£ 509.15 excl. VAT
/ Each
£ 610.98 incl. VAT
- Usually arrives within 14 working days