References
Dormer:H85323/32
Rubix:2019431
EAN:7320760033111




Technical specifications
| Min. diameter | 17.6 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 66.5 mm |
Product details : DOR H853 23/32 HSS HYDRA S/S X3D BODY
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Min. diameter | 17.6 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 66.5 mm |
| Tail | 19.05 mm |
| Tail diameter | 19.05 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Max diameter | 18.5 mm |
| Apparent length | 141.5 mm |
Show UNSPSC/ECL@SS
£ 437.80 excl. VAT
/ Each
£ 525.36 incl. VAT
- Usually arrives within 14 working days