References
Sandvik Coromant:870-1700-17L20-8
Rubix:286A8404
Manufacturer :6085545




Technical specifications
| Min. diameter | 17 mm |
|---|---|
| Ratio of length to drilling diameter | 8,193 mm |
| Length of cut | 146.66 mm |
Product details : SANDVIK 870-1700-17L20-8 6085545
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 17 mm |
|---|---|
| Ratio of length to drilling diameter | 8,193 mm |
| Length of cut | 146.66 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Tail length | 52.73 mm |
| Internal cooling | yes |
| Max diameter | 17.99 mm |
| Apparent length | 163.27 mm |
Show UNSPSC/ECL@SS
£ 571.03 excl. VAT
/ Each
£ 685.24 incl. VAT
- Usually arrives within 14 working days