References
Dormer:H85336.5
Rubix:376A2576
EAN:7320760652473




Technical specifications
| Min. diameter | 36.5 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 125.5 mm |
Product details : DORMER H85336.5 6111408
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Min. diameter | 36.5 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 125.5 mm |
| Tail | 40mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Max diameter | 36.5 mm |
| Apparent length | 221.5 mm |
Show UNSPSC/ECL@SS
£ 843.50 excl. VAT
/ Each
£ 1,012.20 incl. VAT
- Usually arrives within 14 working days