References
Dormer:H85817.0
Rubix:2002474
EAN:7320760018699




Technical specifications
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 150.5 mm |
| Tail diameter | 20 mm |
Product details : DORMER HYDRA DRILL BODY X8D H858 17.0
Dormer HSS Blank H853 internal coolant Hydra indexable insert drill 8 x D extra short factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 150.5 mm |
| Tail diameter | 20 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Apparent length | 221.5 mm |
Show UNSPSC/ECL@SS
£ 596.53 excl. VAT
/ Each
£ 715.84 incl. VAT
- Usually arrives within 14 working days