References
Dormer:H85515.0
Rubix:2002455
EAN:7320760018507




Technical specifications
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 86.5 mm |
| Tail diameter | 20 mm |
Product details : DORMER HYDRA DRILL BODY X5D H855 15.0
Hardened steel holder 5xD with DIN 6535 HE shank for Hydra Drill tips.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 86.5 mm |
| Tail diameter | 20 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Apparent length | 156.5 mm |
Show UNSPSC/ECL@SS
£ 465.46 excl. VAT
/ Each
£ 558.55 incl. VAT
- Usually arrives within 14 working days