References
Dormer:H85325.0
Rubix:2002445
EAN:7320760018408




Technical specifications
| Min. diameter | 25 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 88 mm |
Product details : DORMER HYDRA DRILL BODY X3D H853 25.0
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Min. diameter | 25 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 88 mm |
| Tail | 32 mm |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Max diameter | 25 mm |
| Apparent length | 170 mm |
Show UNSPSC/ECL@SS
£ 526.09 excl. VAT
/ Each
£ 631.31 incl. VAT
- Usually arrives within 14 working days