Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
Metric combination spanners
References
roebuck:
865260
rubix:
209A7709
ean:
3660338196218
Technical specifications
Opening
12
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Strengths
Excellent hand grip
Technical specifications
Attributes
Opening
12
Length
160
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.54
excl. VAT
/
Each
£
5.45
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 2.5/16 A/F
STAHLWILLE 03190042 1/2 INCH DRIVE X 42MM CROW RING SPANNER
MELCO BOX SPANNER TBA4 2X3 BA
FACOM ANG.SOCK.WREN 75.14
BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS
SKF HNA1-4 ADJUSTABLE HOOK SPANNER
FACOM 440.26 COMBINATION WRENCH 26MM
GEDORE 30MM X 36MM SPANNER 6 30X36
ROEBUCK COMBINATION WRENCH SPANNER OPENING 24MM 865272
BAHCO 111M-14 COMBINATION WRENCH 14MM
BRITOOL EXPERT COMBINATION WRENCH 19MM
BRITOOL EXPERT OFFSET RING WRENCH 13 X 17MM
BRITOOL EXPERT GEARWRENCH WRENCH 10 MM
GEDORE 6063910 DOUBLE-ENDED OPEN SPANNER 6MM X 8MM
FACOM 55A.12X13 55A OFFSET RING SPANNER METRIC 12 X 13MM