BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS
ERGO™ Central Nut Wide Opening Thin Jaw Adjustable Wrenches with Rubber Handle
See technical informationSee documentsReferences
Bahco:9031-T
Rubix:2524093
EAN:7314150131648

Documents
Product details : BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS
Adjustable wrenches, developed according to the Scientific ERGO™ process. Special wrenches 6" and 8" with wide mouth opening. Standards: ISO 6787, DIN 3117 shape, ASME B107.8M -2003, and BS 6333. High-alloy quality steel. Comfortable anti-slip thermoplastic handle. Scale in mm to set in advance and measure accurately. The mouth will not fall from the wrench, even at max opening. 40 larger mouth opening, compared to standard wrench. 45% thinner jaws, compared to standard wrench. Lower weight with comfortable grip length. Broad and thin mouth for good accessibility, extra strong. Especially suitable for plumbers and other professionals who carry tools with them. Left turning screw
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries|The handle never feels too warm or too cold and tolerates oil and grease. Soft, high-friction surface reduces the risk of slipping|Parallel jaws placed at a 15° angle provide a firm grip and best reach|Higher capacity and accessibility with wider opening jaws and shorter handle|Ultimate strength through precision hardening and high-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Opening | 38 |
| Length | 218 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Usually arrives within 14 working days
