Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELCO BOX SPANNER TBA4 2X3 BA
MELCO BOX SPANNER TBA4 2X3 BA
AF Double Ended Box Spanner
References
melco:
TBA4
rubix:
046703
Technical specifications
Opening
4
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : MELCO BOX SPANNER TBA4 2X3 BA
Bright plated finish
Technical specifications
Attributes
Opening
4
Length
100
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.47
excl. VAT
/
Each
£
6.56
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.16X18 55A OFFSET RING SPANNER METRIC 16 X 18MM
CHICAGO PNEUMATIC RATCHET WRENCH CP7830Q 8941078306
FACOM SLIDING -JAW HOOK & PIN WRENCH 0 - 50MM 116.50
BAHCO 1952M-30 COMBINATION WRENCH
FACOM RING WRENCH 55.10AVSE
STAHLWILLE 41MM OPEN ENDED INSERT TOOL 22 X 28
GEDORE 894 120 SINGLE OPEN ENDED SPANNER 120MM
MELFORM MEL TM 6 10MM HEX X 11MM HEX X 100MM LONG BOX SPANNER
STAHLWILLE 8 X 9 MM DBL END RING SPANNER 41050809
SCHAEFFLER LOCKNUT-HOOK-KM24-27 LOCKNUT HOOK WRENCH
FACOM 12 POINT METRIC COMBINATION WRENCH 22MM - SAFETY LOCK SYSTEM
FACOM COMBINATION WRENCH 41.9
GEDORE 1B-5 1B COMBINATION SPANNER 5MM
IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505490 10 INCH / 250MM
SKF HOOK SPANNER HN HN24/SNL