GEDORE ADJUSTABLE SPANNER PHOSPHATED 2C HANDLE 60S-6JP


Adjustable wrench 60 S-JP

References
gedore:60 S 6 JP
rubix:80376188
manufacturer :2668823
ean:4010886933589
brand logo
brand logo
Technical specifications
Opening20
Length153 mm
See all Specifications

Product details : GEDORE ADJUSTABLE SPANNER PHOSPHATED 2C HANDLE 60S-6JP


Adjustable spanner 6", open end, phosphated with plastic handle Acc. to ISO 6787, jaw set at 15° Swedish pattern, roller with left-hand thread With scale The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench Comfort 2-component handle (versions JC and JP) for fatigue-free working Grip recess ensures secure hold - even with greasy hands Hanging hole Chrome-vanadium steel Version C nickel and chrome-plated, head ground Version P manganese phosphated, head ground Version JP and JC complete with plastic handle

Technical specifications


Attributes
Logistic Weight180 g
Opening20
Length153 mm
Weight180 g
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 25.90 excl. VAT
/ Each
£ 31.08 incl. VAT
  • Usually arrives within 14 working days