FACOM ADJ WR 113.12TAVSE
113.AVSE - Insulated monkey wrenches 1,000 volts VSE series
See technical informationReferences
Facom:113.12TAVSE
Rubix:1231269
EAN:3148511326534



Product details : FACOM ADJ WR 113.12TAVSE
113.AVSE - Insulated monkey wrenches 1,000 volts VSE series
-Models with finger retainer.
- Insulation with "safety" colour coding.
-Presentation: Graduated head, inclined 15°.
-Finish: burnished.
-Models with finger retainer.
- Insulation with "safety" colour coding.
-Presentation: Graduated head, inclined 15°.
-Finish: burnished.
Technical specifications
Attributes
| Logistic Weight | 832 g |
|---|---|
| Packaged dimensions (D x W x H) | 312x80x35 mm |
| Package weight | 832 g |
| Opening | 34 |
| Length | 310 mm |
| Type | adjustable wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 77.02 excl. VAT
/ Each
£ 92.42 incl. VAT
- Delivery usually within ( 14 ) days
