Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 6 10MM HEX X 11MM HEX X 100MM LONG BOX SPANNER
MELFORM MEL TM 6 10MM HEX X 11MM HEX X 100MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM6
rubix:
046693
Technical specifications
Opening
6
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 6 10MM HEX X 11MM HEX X 100MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
6
Length
100
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK OPEN-ENDED A/F SPANNER 5/16 X 3/8
STAHLWILLE 02200041 3/8 INCH DRIVE X 41MM CROW FOOT SPANNER
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
FACOM 55A.13X16 55A OFFSET RING SPANNER METRIC 13 X 16MM
BAHCO 4040M-16-17 FLEX HEAD WRENCH
FACOM SHORT COMBINATION WRENCH 39.3/16H
ROEBUCK COMBINATION WRENCH SPANNER OPENING 17MM 865265
FACOM 42.10X11 6 POINT OFFSET FLARE NUT WRENCH 10X11MM
ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
FACOM FLARE NUT WRE 42.12X14
BAHCO 8069 IP ADJUSTABLE WRENCH 4IN
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 27MM 40102727
GEDORE 12MMVDE RING SPANNER VDE 2 E 12
BAHCO 111M-14 COMBINATION WRENCH 14MM
BAHCO 111Z-1/2 COMBINATION WRENCH 1/2IN