Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
DOUBLE OPEN ENDED SPANNERS - AF
References
roebuck:
880072
rubix:
222A1167
ean:
3660338335266
Technical specifications
Length
237
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
Length
237
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.24
excl. VAT
/
Each
£
6.29
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
FACOM 101.10 ADJUSTABLE WR. 10 QUICK ADJUST METAL
IRWIN ADJUSTABLESPANNER 6IN 10508161
ROEBUCK RING SPANNER 17X19
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
BAHCO 111M-65 COMBINATION WRENCH 65MM
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1-1/8IN
GEDORE 7118-19 OPEN ENDED FITTING 19MM 7118
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
FACOM 467B.36 RATCHET SPANNER 36MM
"KNIPEX 98003/4"" OPEN JAW WRENCHES"
GEDORE 7688390 7112 SERIES SPANNER HEAD 7MM CHROME 9X12 DRIVE
BRITOOL EXPERT COMBINATION WRENCH 36MM
24MM O/E CROWFOOT SPANNER
ROEBUCK OPEN END WRENCH OPENING 30X32MM 865250