References
Facom:10.11
Rubix:1231213
EAN:3148510925301



Product details : FACOM OPEN END 10.11
Metric fork tips - attachment 9 x 12 mm
Length 15 mm.
Length 15 mm.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x20 mm |
| Package weight | 36 g |
| Opening | 11 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 33.84 excl. VAT
/ Each
£ 40.61 incl. VAT
- Delivery usually within ( 14 ) days
