Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58231014 14MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58231014 14MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
References
stahlwille:
58231014
rubix:
2517104
ean:
4018754034390
Technical specifications
Opening
27
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58231014 14MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
28
x
46
mm
Logistic Weight
60
g
Opening
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.31
excl. VAT
/
Each
£
51.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 58240040 3/4 SQUARE DRIVE INSERT TOOL 14 X 18
GEDORE 7694790 7218-30 RECTANGULAR RING END FITTING 14X18 30 MM
STAHLWILLE 58624046 RING INSERT TOOL 14 X 18 15/16 INCH
STAHLWILLE 58631040 OPEN RING INSERT TOOL 9 X 12 3/4 INCH
STAHLWILLE TORQUE WRENCH ADAPTOR 58290010
STAHLWILLE 58631028 OPEN RING INSERT TOOL 9 X 12 7/16 INCH
GEDORE 8796-24 22MM SPIGOT FITTING RING ENDED 24MM
STAHLWILLE 58224034 34MM RING INSERT TOOL 14 X 18
GEDORE 7212-12 RING END FITTING 7677940
GEDORE 8792-12 8792 SPIGOT FITTING RING ENDED 16 Z 12MM
FACOM RING END 13.16
FACOM FITTING METRIC POLYGON RING END SPANNER 14X18MM 10 PIECE 11.J11
FACOM OPEN END 10.1/2
GEDORE EXTENSION 7218-36
STAHLWILLE 58614032 OPEN END INSERT TOOL 14 X 8 1/2 INCH