References
Stahlwille:58211015
Rubix:2517005
EAN:4018754033874



Product details : STAHLWILLE 58211015 15MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x34x40 mm |
|---|---|
| Logistic Weight | 51 g |
| Opening | 15 |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 39.40 excl. VAT
/ Each
£ 47.28 incl. VAT
- Usually arrives within 14 working days
