References
Facom:10.1/2
Rubix:1231209
EAN:3148510926100



Product details : FACOM OPEN END 10.1/2
Fork end tips in inches - attachment 9 x 12 mm
Dimensions: 20 x 9 mm.
Dimensions: 20 x 9 mm.
Applications
For controlled tightening.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x35x20 mm |
| Package weight | 43 g |
| Opening | 1/2 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Delivery usually within ( 14 ) days
