STAHLWILLE 58621024 RING INSERT TOOL 9 X 12 3/8 INCH
732a/10 Series A/F 9x12mm Ring Insert Tools
See technical informationSee documentsReferences
Stahlwille:58621024
Rubix:792432
EAN:4018754035076



Documents
Product details : STAHLWILLE 58621024 RING INSERT TOOL 9 X 12 3/8 INCH
Manufactured by Stahlwille in their own German production facilities. Ring insert tool for Stahlwille torque wrenches.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x23x41 mm |
|---|---|
| Logistic Weight | 37 g |
| Opening | 9.5 mm |
| Fixation | 9 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Usually arrives within 14 working days
