References
Gedore:7212-14
Rubix:80354956
Manufacturer :7692230
EAN:4002805722145


Technical specifications
| Opening | 14 mm |
|---|---|
| Fixation | met eject-pin voor ontgrendeling |
| Length | 23 mm |
Product details : GEDORE 7212-14 RING END FITTING 7692230
Rectangular ring end fitting SE 9x12, 14 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Opening | 14 mm |
| Fixation | met eject-pin voor ontgrendeling |
| Length | 23 mm |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days